Skip to content Skip to navigation menu
Norton Abrasives69083154055

69083154055

W179 3/8 X 1-1/4 QUANTUM OIL & GA
Item #106425540
Norton Abrasives69083154055
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • A mounted wheel is a small grinding wheel Tackle high-volume, coarse grit, metal removal and surface prep applications with this Quantum 5NQM mounted point. Made with a unique, engineered ceramic grain and shape, the point is designed for high-speed grinding operations. It also works well for vitrified applications, be they low-, medium- or high-force. With minimal loading and heat build-up, this point offers up to 37 percent better removal rates than other ceramic points, as well as up to a 33 percent longer product life.

applications

  • Deburring
  • Tool Sharpening

features

  • Quantum grain with unique, engineered ceramic grain and shape, specifically developed for high-volume, high-speed alloy grinding operations
  • Minimal loading and heat build-up
  • provide up to 33% longer life and 37% better metal removal rates versus other ceramic points
  • Versatile
  • optimized for all low-, medium-, and high-force vitrified applications
  • Best choice for high-volume, coarse grit, rapid metal removal and surface prep applications
Weight 0.0 LB
EAN or UPC 690831540556
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison