description
- Purpose-built for fixed-base machines and securely clamped work, this Norton U57A AO Type 01/41 non-reinforced foundry cut-off wheel is meant for a chop saw or chop stroke machine in your high-production foundry. A versatile, free-cutting resin bond offers dry cutting and a balance between cut rate and lifespan. The premium aluminum oxide offers good performance on 300 and 400 series stainless steel
- cast, grey and ductile iron
- soft metals, such as aluminum, brass and bronze
- hard and soft carbon steels
- titanium
- and super alloys.
applications
- Cut-Off
features
- Premium aluminum oxide grain for good performance on all steel and cast iron applications
- A versatile, free-cutting, more durable resin bond, Ideal for dry cutting metal in high production runs where a good blend of cut rate and life is needed
- Bond and reinforcement engineered to foundry market machine parameters and materials
- This wheel is zone reinforced around the center hole only so considered non-reinforced
- it must be used on a fixed-base machine where work is securely clamped
| Weight | 0.0 LB |
| EAN or UPC | 690786654971 |

