Skip to content Skip to navigation menu
Norton Abrasives69014192140

69014192140

1/4X3/8X4 1/16 DEEP 1 LONG INSE
Item #105336769
Norton Abrasives69014192140
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Norton Winter Diamond vitrified bond hand hone is used for hand honing applications. Hand hones are used for deburring, finishing, and sharpening and are designed to help operators gain access to the workpiece by incorporating our diamond material into a hand-held design. Type HH1 features one diamond insert.

applications

  • Honing

features

  • Features high quality synthetic diamond with sharp cutting action
  • Vitrified bond is best for wet offhand finishing of carbide tools as well as plunge grinding of carbide tools
  • Superior performance for grinding non-ferrous materials
  • Great for deburring and finishing
Weight 0.0 LB
EAN or UPC 690141921403
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison