Skip to content Skip to navigation menu
Norton Abrasives66623357608

66623357608

Item #116493992
Norton Abrasives66623357608
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Paper rolls are engineered for optimum performance when hand or machine sanding metal, wood, composites and painted surfaces. Paper rolls provide a cost effective alternative to sheets.

applications

  • Clean and Detail
  • Finishing
  • Paint Preparation
  • Sanding

features

  • Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
  • Foam backing is perfect for hand sanding primer without leaving finger marks
  • 50% – 60% improvement in tear strength vs conventional paper roll
  • perforated for easy sizing
  • Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
  • Fine grit provides outstanding finish on wood, metal, composites, primers, sanders, and top coats
  • convenient dispensing box also protects A275 Rotolo foam from damage
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison