Skip to content Skip to navigation menu
Norton Abrasives66623355597

66623355597

Red Heat Ceramic Alumina Extra Coarse Grit Fiber Disc
Item #103420314
Norton Abrasives66623355597
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • As a great choice for use with a right angle grinder or a pistol grip air sander for blending, deburring, stock removal and beveling applications on challenging materials, including titanium and high alloy steels, this Red Heat F981/F9815 coarse grit fiber disc boasts a tough ceramic alumina abrasive for fast, cool cutting action. The fiber backing helps minimize tearing while lending strength, and the full resin bond improves durability. To ensure cool cuts, the disc features a self-lubricating grinding aid.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Next generation ceramic alumina abrasive for a faster, cooler cutting grind with superior performance
  • Heavier fiber backing provides additional strength and tear resistance
  • Full resin bond provides strength and durability
  • F981S discs have self-lubricating grinding aid treatment that delivers the coolest cut on stainless steel, high alloy steels, super alloys, titanium, and other difficult to grind materials
  • Excellent choice for coarse grit fiber disc right angle grinder beveling, blending, deburring, and stock removal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison