description
- Outfit your in-line grinder with this Bear-Tex Vortex Rapid Prep AO medium grit non-woven portable in-line belt for consistent cutting and finishing action. The patented Vortex agglomerated aluminum oxide grain combines the finishing power of fine grit belts with the cutting power of coarser grits, ideal for use on a variety of surface shapes and metal types. A thick and uniform resin bond pairs with a premium high-loft nylon fiber for a durable and stiff belt that lasts. Enjoy smear-free finishes, even on high nickel content alloys, thanks to the proprietary Clean Bond resin technology and open coat.
applications
- Blending
- Deburring
- Finishing
- Parting Line Removal
- Polishing
- Rust Removal
- Smoothing
- Surface Prep
features
- Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action combining the cutting power of a coarser grit with the finish of finer grits
- Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a uniformly thick layer of resin bond and grain for extended life, durability, and stiffness
- Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
- Exceptional choice for medium grit moderate surface blending on a variety of metals and surface shapes
| Weight | 0.0 LB |
| EAN or UPC | 666233351182 |

