description
- Norton Vortex Rapid Prep non-woven regular flex belts offer an aggressive cut, excellent durability and flexibility along with tough low stretch backing. The engineered fiber mesh offers increased performance in cleaning, blending and finishing applications.
applications
- Blending
- Body Panel Surface Repair
- Contaminant-Free Refinishing
- Deburring
- Finishing
- Gear Grinding
- Paint Removal
- Parting Line Removal
- Rust Removal
- Stock Removal
- Surface Prep
features
- Patented Vortex agglomerated grain technology allows for faster cut rates and smoother finishes with up to 50% better life vs. top competitive aluminum oxide technologies
- Proprietary Clean Bond resin system for cool cutting and smear free finish
- Non-loading open structure for excellent grinding, blending and finishing performance on all metal substrates
- Eliminate steps and increase productivity
| Weight | 0.0 LB |
| EAN or UPC | 666233350321 |

