Skip to content Skip to navigation menu
Norton Abrasives66623333701

66623333701

4 X 36 NORTON VORTEX A/O VERY FINE
Item #106382707
Norton Abrasives66623333701
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Norton Vortex Rapid Prep non-woven regular flex belts offer an aggressive cut, excellent durability and flexibility along with tough low stretch backing. The engineered fiber mesh offers increased performance in cleaning, blending and finishing applications.

applications

  • Blending
  • Body Panel Surface Repair
  • Contaminant-Free Refinishing
  • Finishing
  • Gear Grinding
  • Polishing
  • Smoothing
  • Surface Prep

features

  • Patented Vortex agglomerated grain technology allows for faster cut rates and smoother finishes with up to 50% better life vs. top competitive aluminum oxide technologies
  • Proprietary Clean Bond resin system for cool cutting and smear free finish
  • Non-loading open structure for excellent grinding, blending and finishing performance on all metal substrates
  • Eliminate steps and increase productivity
Weight 0.0 LB
EAN or UPC 666233337018
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison