Skip to content Skip to navigation menu
Norton Abrasives66623333457

66623333457

6 X 48 NORTON A/O FINE
Item #106308458
Norton Abrasives66623333457
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Attach this Bear-Tex Rapid Prep AO fine grit non-woven narrow benchstand belt to your bench grinder to help you complete surface blending applications on nickel alloys and soft metals. Appropriate for use on a range of surface shapes, the belt reduces loading and delivers a clean finish. The rugged aluminum oxide abrasive grain coating cuts up to 20 percent faster than comparable surface conditioning belts, while the low-stretch Y-weight polyester backing bonded to nylon fiber lends strength and durability.

applications

  • Blending
  • Finishing
  • Polishing
  • Smoothing
  • Surface Prep

features

  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
  • Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
  • Good choice for fine grit final surface blending on a variety of metals and surface shapes
Weight 0.0 LB
EAN or UPC 666233334574
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison