Skip to content Skip to navigation menu
Norton Abrasives66623333452

66623333452

3-1/2 X 15-1/2 NORTON A/O FINE
Item #106375128
Norton Abrasives66623333452
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bear-Tex Rapid Prep AO fine grit non-woven portable in-line belts are an excellent choice for fine grit final surface blending on a variety of metals and shapes. Coated with a premium aluminum oxide abrasive grain, these belts cut up to 20-percent faster than other surface-conditioning belts. They're backed with Y-weight polyester bonded with a durable, nylon fiber, making them a perfect choice when minimizing stretching and maximizing durability is necessary. Open-coated and engineered with proprietary Clean-Bond resin technology, these belts minimize loading when working aluminum and other soft metals and deliver smear-free finishes, even on high-nickel-content alloys.

applications

  • Blending
  • Finishing
  • Polishing
  • Smoothing
  • Surface Prep

features

  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
  • Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
  • Good choice for fine grit final surface blending on a variety of metals and surface shapes
Weight 0.0 LB
EAN or UPC 666233334529
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison