description
- Arm your backstand grinders with Bear-Tex Rapid Prep AO fine grit non-woven narrow backstand belts for highly efficient fine grit final surface blending on a variety of metals and shapes. Engineered with a premium aluminum oxide abrasive grain, these belts cut up to 20 percent faster than other surface-conditioning belts. They're open-coated and crafted with proprietary Clean-Bond resin technology to minimize loading when working aluminum and other soft metals and produce smear-free finishes, even on high-nickel-content alloys. Backed with a strong, Y-weight polyester that's bonded with durable, nylon-fiber, these belts are highly durable and undergo minimal stretching.
applications
- Blending
- Finishing
- Polishing
- Smoothing
- Surface Prep
features
- Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
- Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
- Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
- Good choice for fine grit final surface blending on a variety of metals and surface shapes
| Weight | 0.0 LB |
| EAN or UPC | 666233334512 |

