Enjoy up to eight times longer product life than comparable aluminum oxide discs with this Bear-Tex Blaze Rapid Blend C/A coarse grit TR (Type III) non-woven quick-change unified wheel, which features ceramic alumina grain. The wheel's coarse grit is ideal for deburring hard or soft metals, while special resin construction resists shedding, even when used on sharp edges. Abrasive covers the top, bottom and sides of the wheel, so you can use all three faces for grinding and smoothing.
applications
Deburring
features
Norton Blaze SG ceramic alumina grain provides quickest cut rate and up to 8X longer life than competitive aluminum oxide discs
Special resin chemistry resists shedding when used on sharp edges
ideal for deburring
Abrasive is distributed throughout the entire disc (top, bottom and side) so all three faces can be used versus competitive discs with one bottom layer of abrasive
Coarse grit excels at deburring stainless, soft metals like aluminum, carbon steels, and titanium
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back