Skip to content Skip to navigation menu
Norton Abrasives66261194240

66261194240

1 X 72 NORTON A/O COARSE
Item #106359244
Norton Abrasives66261194240
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The premium aluminum oxide abrasive grain coating on the Bear-Tex Rapid Prep AO coarse grit non-woven narrow backstand belt provides a 20 percent higher cut rate compared to other surface conditioning belts. Durable nylon fiber is bonded to a strong Y-weight polyester backing for low-stretch results that maximize durability. Proprietary Clean Bond resin technology with an open coat means your high nickel content alloys come out with smear-free finishes, and you can work on soft metals with minimal loading. This belt is an ideal option for coarse grit moderate material removal, deburring and initial blending on welds and mismatched surfaces.

applications

  • Blending
  • Deburring
  • Finishing
  • Parting Line Removal
  • Polishing
  • Rust Removal
  • Stock Removal
  • Surface Prep

features

  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
  • Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
  • Good choice for coarse grit moderate material removal, deburring, and initial blending of welds and mismatched surfaces
Weight 0.0 LB
EAN or UPC 662611942409
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison