Skip to content Skip to navigation menu
Norton Abrasives66261183828

66261183828

Gold Reserve Aluminum Oxide Fine Grit Paper PSA Disc
Item #110806845
Norton Abrasives66261183828
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Gold Reserve A296 fine grit paper PSA disc is ideal for finishing, blending and sanding primed or painted materials as well as removing paint. Pair the disc with a random orbital sander or right angle grinder for applications on wood, fiberglass, super alloys and titanium. The P-graded premium aluminum oxide abrasive ensures cool, fast cutting action, while the flexible C-weight latex/paper backing lends strength and tear resistance. To reduce clogging and enhance longevity, the disc comes with a water-based No-Fil stearate coating. The PSA disc is easy to install, and the tabbed backing liner keeps it clean before use.

applications

  • Blending
  • Finishing
  • Paint Removal
  • Sanding

features

  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
  • Good choice for fine grit finishing and micro-finishing on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals
  • individually tabbed PSA discs allow for quick removal and disposal of the backing, clean discs and easy storage
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison