Skip to content Skip to navigation menu
Norton Abrasives66261183816

66261183816

Gold Reserve Aluminum Oxide Medium Grit Paper PSA Disc Roll
Item #115065979
Norton Abrasives66261183816
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Achieve a consistent finish by using the Gold Reserve A296 medium grit paper PSA disc roll. Equipped with a P-graded premium aluminum oxide abrasive, the disc roll delivers fast cuts with minimal heat. To keep the disc flexible, it features a C-weight latex-paper backing that is conformable yet tear-resistant. A water-based, non-loading No-Fil stearate coating helps cut down on loading to improve longevity. Ideal for paint removal, blending and sanding applications, the Gold Reserve A296 features a linked disc roll design and a pressure sensitive adhesive for fast and simple installation and removal.

applications

  • Blending
  • Paint Removal
  • Sanding

features

  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
  • Good choice for medium grit blending, paint removal and sanding on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals
  • pressure sensitive adhesive and linked disc roll format allow for easy application, removal, and dispensing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison