Skip to content Skip to navigation menu
Norton Abrasives66261183815

66261183815

Gold Reserve Aluminum Oxide Coarse Grit Paper PSA Disc Roll
Item #113932308
Norton Abrasives66261183815
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Rely on the P-graded premium aluminum oxide abrasive of the Gold Reserve A296 coarse grit paper PSA disc roll to deliver quick, cool cuts and consistent surface finishes. C-weight latex and paper backing produces a strong, tear-resistant foundation while allowing the disc to conform to various surface shapes, and a water-based, non-loading No-Fil stearate coating keeps the disc running longer by minimizing clogging. This linked disc roll lets you easily dispense, and pressure sensitive adhesive lets you apply and remove the disc easily. Handle stripping, stock removal, blending, paint removal and sanding on a variety of surfaces.

applications

  • Blending
  • Paint Removal
  • Sanding
  • Stock Removal
  • Stripping

features

  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
  • Good choice for coarse grit stripping, stock removal, blending and more on primed or painted surfaces, wood, composites, aluminum, fiberglass and metals
  • pressure sensitive adhesive and linked disc roll format make application, removal and dispensing easy
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison