Skip to content Skip to navigation menu
Norton Abrasives66261158548

66261158548

Item #119226574
Norton Abrasives66261158548
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Norton Vortex Rapid Prep File belts are ideal for use on all file belt sanders for fast cleaning, blending and finishing of all metal surfaces.В  Non-loading, heavy duty and wear resistant, these belts can be safely used in combination with coolants and/or in dry applications.В  Flexible body and engineered ceramic blend offer enhanced performance, aggressive cut and improved life.В  The Clean Bond resin system delivers a smear-free clean finish.В  A wide array of sizes and grits for every application.В  Reduce steps and increase productivity.

applications

  • Deburring
  • Gear Grinding
  • Steel Conditioning
  • Paint Preparation
  • Clean and Detail
  • Body Panel Surface Repair
  • Smoothing
  • Polishing
  • Stock Removal
  • Edge Breaking
  • Aluminum /Metal Panel Bonding
  • Beveling
  • Blending
  • Paint Removal
  • Parting Line Removal
  • Rust Removal
  • Surface Prep

features

  • Unique ceramic blend of grain cuts like a coarser grit size and finishes like a finer grit offering longer life and improved finish over traditional aluminum oxide products
  • Proprietary Clean Bond resin system delivers smear-free finish and allows for increased product life
  • Extra flexible body for exceptional conformability and easy mounting and tool operation
  • Cooler cut rate and extended life vs traditional A/O based products
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison