description
- Paper rolls are engineered for optimum performance when hand or machine sanding metal, wood, composites and painted surfaces. Paper rolls provide a cost effective alternative to sheets.
applications
- Clean and Detail
- Finishing
- Paint Removal
- Sanding
features
- P-graded, seeded-gel ceramic alumina abrasive and laser-cut, spiral, vacuum hole design maximizes dust extraction for clean work environment and less contamination, and delivers a cool, fast, consistent cut rate and longer life than any paper disc
- Unique fiber reinforced, flexible B-wt. latex saturated paper backing for 50% - 60% improvement in tear strength while retaining flexibility
- perforated for easy sizing
- Water-based non-pigmented stearate coating provides improved load resistance and no color transfer to work
- Best choice for the most demanding coarse grit dry sanding applications
- hook and loop back allows quick, easy attachment and clean removal
| Weight | 0.0 LB |

