Skip to content Skip to navigation menu
Norton Abrasives66261138754

66261138754

Red Heat Ceramic Alumina Coarse Grit Speed-Change Fastener Fiber Locking Disc
Item #104962158
Norton Abrasives66261138754
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Get a fast, cool-cutting grind with the next-generation ceramic alumina abrasive on the Red Heat F981 coarse grit fiber locking disc. Delivering superior performance for your beveling, blending, deburring and stock removal jobs, this disc uses advanced resin bond technology to maximize grain adhesion and disc life. Fiber backing comes through with a strong, tear-resistant foundation. Increase your productivity with the Speed-Change arbor mount, which makes disc changes quick and easy with no tools required.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Next generation ceramic alumina abrasive for a faster, cooler cutting grind with superior performance
  • Heavier fiber backing provides additional strength and tear resistance
  • Advanced resin bond technology enhances grain adhesion and extends life
  • Excellent choice for coarse grit fiber disc beveling, blending, deburring, and stock removal applications
  • Speed-Change arbor mount provides fast, easy, tool-free disc changes for increased operator productivity
Weight 0.0 LB
EAN or UPC 662611387545
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison