Make your first pass over metal or wooden surfaces with this BlueFire R821P coarse grit large diameter cloth PSA disc in your stationary grinder. Its self-sharpening zirconia-alumina abrasive face makes cooler cuts during coarse grit sanding, which helps extend the life of the disc. This large-diameter cloth PSA disc uses a strong resin bond and heavy-duty Y-weight polyester backing to improve grain adhesion and edge-tear resistance. A pressure sensitive adhesive backing lets you easily apply or peel away the disc for quick changes. Use it for deburring, sanding, and blending, or load it on your orbital sander to strip paint.
applications
Sanding
Stock Removal
features
Latest generation of self-sharpening, zirconia alumina abrasive for cooler cut and extended life over aluminum oxide discs
Strong resin bond and heavy-duty Y-weight polyester backing for better grain adhesion, edge-tear resistance, and durability
Pressure sensitive adhesive makes for easy application and removal
Better coarse grit choice for random orbital sander deburring, blending, sanding, and stripping applications on stainless and other high alloy steel
Weight
0.0 LB
EAN or UPC
662611383349
We're here for you
with Service Centers across the country - We have your back