Skip to content Skip to navigation menu
Norton Abrasives66261136588

66261136588

Metalite Aluminum Oxide Extra Coarse Grit Cloth PSA Disc
Item #104962200
Norton Abrasives66261136588
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Enjoy exceptional life and impressive performance with this Metalite R228 coarse grit cloth PSA disc on your random orbital sander. Its premium aluminum oxide abrasive makes a good coarse grit surface that provides an excellent initial cut rate and consistent finish on both hard and soft woods, as well as most metal substrates. The durable X-weight cotton backing achieves good tear resistance and achieves a good balance between flexibility and resilience under the stress of normal use. This disc's pressure sensitive adhesive back allows quick and simple peel-and-stick disc changes while you work.

applications

  • Blending
  • Sanding

features

  • Premium aluminum oxide abrasive gives an excellent initial cut rate
  • Durable X-weight cotton backing makes these discs a good blend of flexibility and life
  • The cotton backing provides good resistance to heat
  • Good, consistent choice for coarse grit blending and sanding random orbital sander applications
  • pressure sensitive adhesive makes for easy application and removal
Weight 0.0 LB
EAN or UPC 662611365888
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison