Skip to content Skip to navigation menu
Norton Abrasives66261132888

66261132888

Vortex Rapid Blend Aluminum Oxide Coarse Grit TR (Type III) Non-Woven Quick-Change Unified Wheel
Item #119621747
Norton Abrasives66261132888
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Vortex Rapid Blend high-performing discs, with patented Vortex engineered grain technology provide a faster cutting power of a coarse grit to remove burrs and welds while providing a fine finish, offering twice the life overconventional unified wheels, in one step.

applications

  • Aluminum /Metal Panel Bonding
  • Beveling
  • Blending
  • Deburring
  • Finishing
  • Fluting
  • Gear Grinding
  • Parting Line Removal
  • Portable Grinding
  • Rust Removal
  • Smoothing
  • Steel Conditioning
  • Stock Removal
  • Surface Grinding
  • Surface Prep
  • Tool and Cutter Grinding

features

  • Proprietary engineered Vortex aluminum oxide aggregate grain stays sharper longer for increased cut rate while still offering a fine finish
  • 3D wheel construction enables multi-dimensional grinding which saves time on multiple wheel changes
  • Three dimensional non-woven abrasive layers ensure uniform finish with consistently low Ra value
  • Aggressive, fast stock removal cut rate while providing a fine finish
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison