Skip to content Skip to navigation menu
Norton Abrasives66261132707

66261132707

Red Heat Ceramic Alumina Coarse Grit TS (Type II) Quick-Change Cloth Disc
Item #115066020
Norton Abrasives66261132707
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Remove stock, blend welds and deburr rough patches easily with this Red Heat R983 coarse grit TS (Type II) quick-change cloth disc, which works especially well with stainless steel, cast iron and soft carbon steels. An advanced self-lubricating grain helps keep the disc cool, while the premium ceramic alumina abrasive blend cuts fast to help you work more quickly. Crafted with single-ply laminate and a Y-weight Plus backing, the disc provides long-term durability combined with increased flexibility to help conform to non-standard work surfaces. The disc outlasts aluminum oxide and zirconia discs in most applications.

applications

  • Stock Removal
  • Blending
  • Deburring

features

  • Premium ceramic alumina abrasive blend and advanced grain adhesion promote faster cuts and outlast aluminum oxide and zirconia discs in most applications
  • 1-ply laminate, Y-weight Plus backing construction offers durability with increased conformability on contoured surfaces or any application where added flexibility is needed
  • Advanced self-lubricating grain treatment provides cool cutting on hard-to-grind materials
  • Coarse grit excels stock removal, weld blending, and deburring SS, cast iron, and soft carbon steels
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison