description
- Give your metal and wood projects a proper sanding with the A275 OP medium grit paper hook and loop vacuum file strip. The paper produces a consistent surface finish on all surfaces and coatings due its P-graded, premium, heat-treated aluminum oxide abrasive. The paper withstands tears due to its B-weight, fiber-reinforced latex-saturated backing and resists clogging and loading during sanding thanks to its water based stearate coating. Attach this paper to a vacuum block for material removal on painted surfaces, low-dust materials, composites, and plastics.
applications
- Body Filler
- Clean and Detail
- Finishing
- Paint Preparation
- Sanding
- Surface Prep
features
- Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
- Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
- Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- Attach to a vacuum block as a better choice for moderate material removal on painted surfaces, composites, plastics, or any material that tends to load with less dust
| Weight | 0.0 LB |

