description
- Clip A275 OP coarse grit paper non-PSA file strip onto your sanding board to produce consistent and exceptional finishes on all surface and coating types, including those that tend to load. Engineered using a premium, heat-treated, P-grade aluminum oxide abrasive, this paper removes heavy material from plastic, fiberglass and composites
- aluminum, brass, bronze, titanium and super alloys
- hard, soft, and 300-series stainless steels
- and hard and soft woods. Featuring a fiber-reinforced, latex-saturated B-weight backing and a non-pigmented, water-based stearate open coating, this paper resists clogging and tearing and provides 50- to 60-percent better resistance to tearing.
applications
- Body Filler
- Clean and Detail
- Paint Removal
- Sanding
- Stock Removal
features
- Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
- Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
- Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- Clip onto a sanding board as a better choice for heavy material removal on painted surfaces, composites, plastics, or any material that tends to load
| Weight | 0.0 LB |

