Skip to content Skip to navigation menu
Norton Abrasives66261131651

66261131651

Item #110806783
Norton Abrasives66261131651
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Tackle a range of surfaces and coatings with this A275 OP medium grit paper non-PSA file strip, which is designed for use with sanding boards. The premium heat-treated aluminum oxide abrasive is P-graded and provides a consistent finish on all surfaces and coatings. A water-based, non-pigmented stearate coating resists clogging and loading, while a fiber-reinforced, B-weight, latex-saturated backing resists tears. The paper works well for moderate removal on materials that tend to load, such as composites, plastics and painted surfaces.

applications

  • Body Filler
  • Clean and Detail
  • Finishing
  • Paint Preparation
  • Sanding
  • Surface Prep

features

  • Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
  • Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
  • Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
  • Clip onto a sanding board as a better choice for moderate material removal on painted surfaces, composites, plastics, or any material that tends to load
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison