description
- Enjoy a consistent surface finish on all surfaces and coatings with the premium, heat-treated aluminum oxide abrasive on this A275 OP fine grit paper PSA file strip for your sanding board. The fiber-reinforced, latex-saturated backing results in a 50 to 60 percent improvement in tear strength, and it's a great choice for finishing painted surfaces, plastics, hard and soft carbon steels, hard and soft woods, and any material that tends to load. Its water-based stearate coating provides excellent resistance to clogging and loading while you're sanding.
applications
- Body Filler
- Body Panel Surface Repair
- Clean and Detail
- Finishing
- Paint Preparation
- Sanding
- Surface Prep
features
- Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
- Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
- Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- Stick onto a sanding board as a better choice for finishing painted surfaces, composites, plastics, or any material that tends to load
| Weight | 0.0 LB |

