description
- Armed with a high-quality, heat-treated and toughened P-grade aluminum oxide abrasive, A270 fine grit paper PSA disc rolls cut fast and aggressively while producing consistent finishes. Use them for fine grit sanding and finishing a variety of soft and hard materials, including aluminum, super alloys, fiberglass, composites, and hard and soft woods. The fiber-reinforced, latex-saturated, B-weight backing stays flexible while providing excellent tear resistance. The non-stearated and non-pigmented design eliminates the risk of contamination and color transfer. A hook and loop back makes mounting and removal quick, clean and easy.
applications
- Blending
- Finishing
- Paint Removal
- Sanding
features
- Quality P-graded, heat-treated, toughened aluminum oxide abrasive for fast, aggressive cutting action, consistent finish
- Unique fiber reinforced, flexible B-weight latex saturated backing increases tear strength while retaining flexibility
- Non-stearated (no anti-loading agents) and non-pigmented for no contamination or color transfer, which is often required for prime automotive paint applications
- Good choice for fine grit sanding and finishing aluminum, fiberglass, composites, hard woods and soft woods
- hook and loop back allows quick, easy attachment and clean removal
| Weight | 0.0 LB |
| EAN or UPC | 662611274630 |

