Skip to content Skip to navigation menu
Norton Abrasives66261123615

66261123615

Item #110806756
Norton Abrasives66261123615
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Finish your metal and wood projects with the proper sanding paper by choosing this BlueFire H875P coarse grit paper hook and loop file strip. The strip has superior longevity due to its zirconia alumina plus abrasive and its strong E-weight, synthetically coated paper. Reduce loading easily with its open coat design while it's attached to a sanding block during body filler, fiberglass and composite sanding. The paper is non-stearated, and its contamination-proof design makes it perfect for auto and aerospace paint applications.

applications

  • Sanding
  • Stock Removal

features

  • Strong zirconia alumina plus abrasive provides 2 - 3 times life over aluminum oxide products
  • Strong E-weight paper, synthetically-coated for excellent durability and chip resistance
  • Non-stearated (no anti-loading agents)
  • non-contamination often required for prime auto and aerospace paint applications
  • Open coat design for reduced loading
  • attach to a sanding block as a better choice for heavy duty material removal for body filler, fiberglass and composite sanding
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison