Skip to content Skip to navigation menu
Norton Abrasives66261123584

66261123584

BlueFire Zirconia Alumina Extra Coarse Grit Paper PSA Vacuum Disc
Item #104963299
Norton Abrasives66261123584
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Saint-Gobain's BlueFire H875P coarse grit paper PSA vacuum disc offers you a better choice to handle stripping, stock removal, or blending soft materials, fiberglass, body filler, composites and wood. Its advanced self-sharpening zirconia alumina abrasive has two- to three-times longer life than competing aluminum oxide discs, and its E-weight latex/paper backing makes for a stronger material that resists tearing but that also offers superior flexibility. The open coat design means reduced loading, and pressure sensitive adhesive means makes both application and removal easier.

applications

  • Blending
  • Body Filler
  • Sanding
  • Stock Removal
  • Stripping

features

  • Next-generation, self-sharpening zirconia alumina abrasive provides 2-3 times the life of aluminum oxide discs
  • Strong E-weight latex/paper backing resists tearing while staying conformable and flexible
  • Open coat design for reduced loading
  • Better choice for coarse grit stripping, stock removal, and blending soft materials, body-filler, fiberglass, composites, and wood
  • pressure sensitive adhesive allows easy application, removal
Weight 0.0 LB
EAN or UPC 662611235846
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison