Skip to content Skip to navigation menu
Norton Abrasives66261100315

66261100315

CLOTH PAPER SHEETS 50 IN PACK
Item #104973222
Norton Abrasives66261100315
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Use Adalox A211/A213 coarse grit paper sheets for dry, general-purpose hand, board or block sanding fiberglass, aluminum, brass, bronze, titanium, super alloys, hard and soft carbon steels, 300 series stainless steels, and hard and soft woods. Featuring an open coating and crafted with a P-graded aluminum oxide grain, these sheets are an excellent choice for moderate-to-heavy material removal. With premium A213 C-weight or A211 D-weight backing, these sheets hold up well over extended use, even during aggressive stock removal on hardwood, metal, and composites.

applications

  • Clean and Detail
  • Paint Removal
  • Sanding
  • Stock Removal

features

  • P-graded, aluminum oxide grain, open-coat provides aggressive, long-lasting cutting action
  • Available in two backing weights: A213 C-weight, A211 D-weight
  • Use for dry, general purpose hand sanding on hardwood, metal, and composites
  • Good choice for moderate to heavy material removal
Weight 2.75 LB
EAN or UPC 662611003155
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison