description
- Take advantage of a cut rate that's up to 20-percent higher than other surface-conditioning belts when you choose this Bear-Tex Rapid Prep AO medium grit non-woven file belt for your file belt sander. Proprietary Clean Bond resin technology and an open coat provide smear-free finishes, even on alloys with high nickel content, while minimizing loading on soft metals, such as aluminum. The premium aluminum oxide abrasive grain makes this belt a good choice for medium grit blending, deburring and finishing applications, and the bonding of nylon fiber to a strong Y-weight polyester backing makes it ideal for low-stretch applications.
applications
- Blending
- Body Panel Surface Repair
- Deburring
- Finishing
- Parting Line Removal
- Polishing
- Rust Removal
- Smoothing
- Surface Prep
features
- Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
- Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
- Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
- Good choice for medium grit deburring, blending, and finishing applications
| Weight | 0.0 LB |
| EAN or UPC | 662610975651 |

