Skip to content Skip to navigation menu
Norton Abrasives66261022000

66261022000

Surface Prep Aluminum Oxide Medium Grit TS (Type II) Non-Woven Quick-Change Disc
Item #110806577
Norton Abrasives66261022000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Power up your right angle grinder with this Merit Surface Prep A/O medium grit TS (Type II) non-woven quick-change disc, which features an aluminum oxide abrasive grain ideal for blending and finishing. Use the disc on a variety of metals, including stainless steel, aluminum and other soft metals, carbon steels and titanium. Sturdy high-loft nylon fiber pairs with a nylon scrim and resin bond to ensure the disc lasts through numerous jobs. Proprietary Clean Bond resin technology is designed to create smear-free finishes, even on nickel content alloys, and to reduce loading on soft metals.

applications

  • Blending
  • Finishing
  • Paint Removal
  • Rust Removal
  • Surface Prep

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Medium grit for moderate surface blending on a variety of metals and shapes including stainless, soft metals like aluminum, carbon steels, and titanium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison