Skip to content Skip to navigation menu
Norton Abrasives66261014922

66261014922

Bear-Tex Rapid Blend NEX Aluminum Oxide Coarse Grit TR (Type III) Non-Woven Quick-Change Unified Wheel
Item #104974578
Norton Abrasives66261014922
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Designed for deburring and weld-blending jobs, the Bear-Tex NEX Rapid Blend A/O coarse grit TR (Type III) non-woven quick-change unified wheel requires less-frequent wheel dressing thanks to the strong construction, which allows the wheel to retain its shape. Create a seamless melding of surfaces or remove coatings on stainless steel, fiberglass/composites, carbon steels and other materials with this coarse-grit wheel. The resin formula and aluminum oxide grain provide a smooth finish without smearing or uneven cut rates.

applications

  • Deburring
  • Blending

features

  • Aluminum oxide grain delivers a combination of consistent cut rate and uniform finish
  • Uniform constructions holds shape well for less wheel dressing
  • Resin formula delivers smear-free finishes
  • Coarse grit for moderate material removal and initial blending of welds and mismatched surfaces
Weight 0.0 LB
EAN or UPC 662610149229
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison