Skip to content Skip to navigation menu
Norton Abrasives66261014899

66261014899

Bear-Tex Rapid Blend NEX Aluminum Oxide Fine Grit Non-Woven Unified Wheel
Item #105013379
Norton Abrasives66261014899
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Put a smooth finish on your worksurface with this Bear-Tex NEX Rapid Blend AO fine grit non-woven arbor hole unified wheel. Its durable, fine grit aluminum oxide abrasive face maintains a low cut rate, which improves overall performance in form holding and final finishes. Its uniform construction allows for even wear and long wheel life, as well as an improved shape-holding tolerance that leads to less wheel dressing with regular use. The resin binder formula produces smear-free finishes, which makes this wheel an excellent choice for deburring and blending applications.

applications

  • Blending
  • Deburring
  • Finishing
  • Surface Prep

features

  • Durable, long-lasting fine grit, aluminum oxide abrasive provides a reduced cut rate and is recommended for better finishes and form holding
  • Uniform construction provides extra long life and holds shape well for less wheel dressing
  • Smear free resin binder formula provides smear-free finishes
  • Good choice for light deburring and blending
Weight 0.0 LB
EAN or UPC 662610148994
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison