Skip to content Skip to navigation menu
Norton Abrasives66261014897

66261014897

Bear-Tex Rapid Blend NEX Aluminum Oxide Medium Grit TR (Type III) Non-Woven Quick-Change Unified Wheel
Item #104974954
Norton Abrasives66261014897
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • These Bear-Tex NEX Rapid Blend A/O medium grit TR (Type III) non-woven quick-change unified wheels are an ideal choice for moderate surface blending on a variety of metals and contours. With an aluminum oxide grain and a resin formula, these wheels provide a consistent cut rate, making it easy to get an even, smear-free finish. The uniform construction holds shape well and requires less wheel dressing, allowing you more productive time.

applications

  • Deburring
  • Blending

features

  • Aluminum oxide grain delivers a combination of consistent cut rate and uniform finish
  • Uniform constructions holds shape well for less wheel dressing
  • Resin formula delivers smear-free finishes
  • Medium grit for moderate surface blending on a variety of metals and shapes
Weight 0.0 LB
EAN or UPC 662610148970
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison