description
- Handle moderate material removal, deburring and initial blending on welds and mismatched surfaces with the Bear-Tex Rapid Prep AO coarse grit non-woven file belt. An open coat and proprietary Clean Bond resin technology deliver a smear-free finish on many surfaces including high nickel content alloys while minimizing loading on your soft metal surfaces like aluminum. Nylon fiber bonded to the Y-weight polyester backing produce a strong, durable result with low stretching. The premium aluminum oxide abrasive grain coating delivers a cut rate up to 20 percent higher than other surface conditioning belts.
applications
- Blending
- Body Panel Surface Repair
- Deburring
- Finishing
- Parting Line Removal
- Polishing
- Rust Removal
- Stock Removal
- Surface Prep
features
- Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
- Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
- Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
- Good choice for coarse grit moderate material removal, deburring, and initial blending of welds and mismatched surfaces
| Weight | 0.0 LB |

