Skip to content Skip to navigation menu
Norton Abrasives66261006898

66261006898

4 X 132 NORTON A/O MEDIUM
Item #106372266
Norton Abrasives66261006898
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Get the job done faster when you use this Bear-Tex Rapid Prep AO medium grit non-woven narrow backstand belt. Featuring an aluminum oxide abrasive grain, it outperforms the cut rate of competitors' belts by up to 20 percent. The Y-weight low-stretch polyester backing is bonded to a tough nylon fiber for strength. A versatile and dependable belt for deburring, finishing and blending jobs, the Bear-Tex Rapid Prep combines an open coat with Clean Bond resin technology to help produce clear finishes on nickel alloys and aluminum while reducing loading.

applications

  • Blending
  • Deburring
  • Finishing
  • Parting Line Removal
  • Polishing
  • Rust Removal
  • Smoothing
  • Surface Prep

features

  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
  • Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
  • Good choice for medium grit deburring, blending, and finishing applications
Weight 0.0 LB
EAN or UPC 662610068988
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison