Skip to content Skip to navigation menu
Norton Abrasives66261006373

66261006373

SURFACE FINISH 4 IN PACK
Item #104974101
Norton Abrasives66261006373
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Non-woven rolls are an economical way to clean and finish or remove scratch marks on stainless steel and other materials. Just cut off the amount needed for the job. Rolls may be cut for use in sheet sanders or used in hand sanding applications.

applications

  • Blending
  • Body Panel Surface Repair
  • Clean and Detail
  • Finishing
  • Paint Removal
  • Polishing
  • Rust Removal
  • Smoothing
  • Surface Prep

features

  • Premium aluminum oxide, very fine grit, general purpose maroon non-woven roll
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Can be cut to specific sizes and are an economical alternative to cut pads
  • Ideal for light deburring, cleaning, and finishing machinery, metal parts, plastic, solid surfaces, and stone
Weight 0.0 LB
EAN or UPC 662610063730
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison