Skip to content Skip to navigation menu
Norton Abrasives66261003177

66261003177

1/2 X 12 NORTON A/O COARSE
Item #106415804
Norton Abrasives66261003177
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Handle moderate material removal, deburring and initial blending on welds and mismatched surfaces with the Bear-Tex Rapid Prep AO coarse grit non-woven file belt. An open coat and proprietary Clean Bond resin technology deliver a smear-free finish on many surfaces including high nickel content alloys while minimizing loading on your soft metal surfaces like aluminum. Nylon fiber bonded to the Y-weight polyester backing produce a strong, durable result with low stretching. The premium aluminum oxide abrasive grain coating delivers a cut rate up to 20 percent higher than other surface conditioning belts.

applications

  • Blending
  • Body Panel Surface Repair
  • Deburring
  • Finishing
  • Parting Line Removal
  • Polishing
  • Rust Removal
  • Stock Removal
  • Surface Prep

features

  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
  • Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
  • Good choice for coarse grit moderate material removal, deburring, and initial blending of welds and mismatched surfaces
Weight 0.0 LB
EAN or UPC 662610031777
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison