Skip to content Skip to navigation menu
Norton Abrasives66260307019

66260307019

Flexible Diamond Fine Grit Diamond PSA Disc
Item #110806116
Norton Abrasives66260307019
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Outfit your sander or grinder with this D71S fine grit diamond PSA disc to save money compared to standard coated and diamond discs. A unique abrasive face pattern and flexible backing give the disc durability and aggressiveness that ensure a long, useful product life. The strong cloth backing also resists tears, while a full resin bond contributes to the durable construction. Easily mount, remove and identify the fine grit disc, thanks to its color-coded PSA backing.

applications

  • Stock Removal

features

  • These discs combine the durability and aggressiveness of a unique diamond abrasive face pattern with a flexible backing, to significantly increase life and lower costs versus standard coated and diamond discs
  • Cloth backing provides strength, tear resistance, and flexibility
  • Full resin bond increases durability and life
  • Color-coded, PSA backing for quick, easy mounting and removal and identification of fine grit sizes/applications
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison