Experience the superior cutting power provided by the Bear-Tex Vortex Rapid Blend A/O medium grit TS (Type II) non-woven quick-change unified wheel, which features an agglomerated oxide grain that rivals the smoothness of fine-grit wheels. The wheel offers controlled porosity to ensure cool cutting, while the resin bond reduces the incidence of smearing. A great choice for weld blending, polishing and deburring tasks, the wheel is appropriate for assorted shapes and metals, including stainless steel, titanium and aluminum.
applications
Deburring
Blending
Polishing
features
Patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
Superior resin bond for consistent performance with no smearing
Controlled porosity delivers cooler and improved cut rate
Medium grit for deburring, weld blending and polishing a variety of metals and shapes including stainless, soft metals like aluminum, carbon steels, and titanium
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back