Create an impressive finish when you attach the Durite A475 fine grit paper PSA disc to your random orbital sander or right angle grinder. With its P-grade silicon carbide abrasive, the disc easily cuts through the toughest of materials and veneers, and its flexible fiber-reinforced B-weight latex paper backing keeps it flexible and resistant to tears. Minimize loading and color transfer to your work surface thanks to the disc's water-based stearate and non-pigmented No-Fil coating. The durable, long-lasting disc is the ideal choice for hard-to-sand metals, fiberglass and composites, as well as hard and soft woods.
applications
Blending
Finishing
Sanding
features
Sharp and hard, P-graded, silicon carbide abrasive easily penetrates the hardest material and veneers to create finer finishes where finish is critical
Flexible, B-weight fiber reinforced, latex paper backing provides flexibility and resistance to tearing
Water-based non-pigmented stearate No-Fil coating minimizes loading, with no color transfer to work
Better choice for fine grit blending, sanding, and finishing of hard-to-sand surfaces and wood applications
pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back