description
- Work through stainless steel, high alloy steel, super alloy, titanium and other tough-to-grind materials with the self-lubricating grinding aid treatment on the Blaze R980P medium grit cloth PSA disc. This disc's fast cut rates and long service life come from the ceramic alumina micro-fracturing grain, which keeps sharp grain edges exposed consistently. Waterproof cloth backing made from Y-weight polyester minimizes edge fraying while improving grain adhesion for consistency and increased life. Ideal for blending and sanding with random orbital sanders, this disc sticks to your machine easily thanks to its pressure sensitive adhesive back.
applications
- Blending
- Finishing
- Sanding
features
- 100% ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to provide fastest cut rate and longest life over competitive blended/low-ratio ceramic alumina discs
- Durable Y-weight polyester, waterproof cloth backing improves grain adhesion and reduces edge-fray, resulting in long life and product consistency
- Self-lubricating grinding aid treatment delivers the coolest cut on stainless steel, high alloy steels, super alloys, titanium, and other difficult to grind materials
- Best choice for medium grit blending and sanding random orbital sander applications
- pressure sensitive adhesive makes for easy application and removal
| Weight | 0.0 LB |

