Skip to content Skip to navigation menu
Norton Abrasives66254441491

66254441491

2-1/2 X 60 NORTON A/O MEDIUM
Item #106390388
Norton Abrasives66254441491
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • When you have medium grit deburring, blending and finishing projects, reach for this Bear-Tex Rapid Prep AO medium grit non-woven narrow benchstand belt. Made with premium aluminum oxide abrasive grain coating, this belt offers a cut rate up to 20 percent higher than other surface conditioning belts to streamline your projects. Durable nylon fiber bonded onto Y-weight, low-stretch polyester backing ensures durability. Get smear-free finishes on even high nickel content alloys, and minimize loading on soft metal applications thanks to this belt's proprietary Clean Bond resin technology and open coat construction.

applications

  • Blending
  • Deburring
  • Finishing
  • Parting Line Removal
  • Polishing
  • Rust Removal
  • Smoothing
  • Surface Prep

features

  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
  • Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
  • Good choice for medium grit deburring, blending, and finishing applications
Weight 0.0 LB
EAN or UPC 662544414912
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison