Skip to content Skip to navigation menu
Norton Abrasives66254411528

66254411528

Blaze Ceramic Alumina Medium Grit Fiber Disc
Item #110805642
Norton Abrasives66254411528
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Enhance your rust removal and cleaning and detailing processes by attaching the Blaze F980 medium grit fiber disc to your right angle grinder or pistol grip air sander. The 100-percent ceramic alumina micro-fracturing grain delivers better cut rate and longer life when compared to blended ceramic alumina discs. A heavy fiber backing resists tears, while the self-lubricating grinding aid makes cool cuts on materials that are hard to grind, such as stainless steel, super alloys and titanium.

applications

  • Clean and Detail
  • Rust Removal

features

  • 100% ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to significantly increase cut rate and life over competitive blended/low-ratio ceramic alumina discs
  • Heavier fiber backing for additional strength and tear resistance
  • Self-lubricating grinding aid treatment delivers the coolest cut on stainless steel, high alloy steels, super alloys, titanium, and other difficult to grind materials
  • Best choice for medium grit fiber disc right angle grinder cleaning, detailing, and rust removal
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison