Skip to content Skip to navigation menu
Norton Abrasives66253370066

66253370066

Gemini RightCut A Type 27/42 Right Angle Cut-Off Wheel
Item #111450134
Norton Abrasives66253370066
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Cut off soft metals, such as aluminum, without loading when you place this Gemini RightCut ALU A AO type 27/42 cutting wheel into your right angle grinder. Without any wax or rubber fillers, this ultra-thin depressed center wheel is specifically designed to minimize material loss, and the high-quality aluminum oxide surface offers good value and steady performance. The durable bond of this high-performance wheel ensures a long lifespan and consistent cuts.

applications

  • Cut-Off

features

  • Quality aluminum oxide for consistent performance at an economical price
  • Ultra-thin depressed center right angle grinder wheel for cutting-off only applications where minimum material loss is desired
  • Durable bond delivers consistent cut rate while retaining good wheel life
  • Cuts-off aluminum and other soft metals without loading
  • contains no wax or rubber fillers
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison