Skip to content Skip to navigation menu
Norton Abrasives66253319954

66253319954

Item #110805377
Norton Abrasives66253319954
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Pair the SG 3SGR CA Type 05 >4" toolroom wheel with your surface or cylindrical grinder to grind and sharpen titanium, super alloys, iron, and 400-series stainless steel. Crafted with a super-high-performance, self-sharpening blend of ceramic alumina and friable aluminum oxide abrasives, this wheel cuts, grinds and sharpens tools, dies and other surfaces at up to three to five times the life and at double the stock removal rate of standard aluminum oxide wheels, with minimal burn or dressing. The controlled-porosity bond enables increased chip clearance, reduced loading and maximum coolant flow for ultra-cool wet or dry heat-sensitive applications.

applications

  • Stock Removal
  • Surface Grinding
  • Tool and Cutter Grinding
  • Tool Sharpening

features

  • Type 05 recessed one side wheels with high-performance ceramic alumina and friable aluminum oxide blend for fast stock removal, cool, superior cutting
  • 3 - 5X more life than aluminum oxide wheels
  • 2X rough stock removal vs conventional abrasives
  • Controlled porosity bond for increased chip clearance and maximum coolant flow
  • reduced loading
  • extremely cool cutting wet or dry in heat sensitive applications
  • Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
  • Exceptional choice for high productivity, low total per-part grinding cost on cylindrical, and surface grinders
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison