description
- Mount the 48A AO Type 05 >4" toolroom wheel on your cylindrical or surface grinder to work soft- and hard-carbon and tool steels. Crafted with a versatile aluminum oxide abrasive, this wheel is great for truing, dressing, surface grinding and stock removal applications, as well as grinding and sharpening tools and cutters. Featuring a controlled porosity bond and highly durable bond post, this form-holding, long-life wheel allows increased chip clearance, reduced loading and maximum coolant flow for super-cool wet or dry cutting with less dressing at maximum cut depths and high removal rates.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 05 recessed one side wheels with strong, versatile aluminum oxide abrasive that works well on a variety of tool steels at moderate to heavy feed rates on cylindrical and surface grinders
- Controlled porosity bond for increased chip clearance and maximum coolant flow
- reduced loading
- extremely cool cutting wet or dry in heat sensitive applications
- Durable bond post for maximum grain retention and form holding, less dressing
- longer wheel life
- Maximum depth of cut for increased grain efficiency
- consistent grinding action at high metal removal rates
| Weight | 0.0 LB |

