description
- A blend of friable aluminum oxide and high-performance ceramic alumina on one concave side gives this SG 5SG CA Type 20 toolroom wheel three to five times the lifespan and twice the stock removal rate of ordinary aluminum oxide wheels. The high-performance bond makes this wheel effective when grinding soft and hard steels, tool steels, and alloys used in aerospace applications. The self-sharpening abrasive offers long production life while keeping burn and dressing to a minimum, giving your tools an excellent edge. This wheel offers excellent productivity at an inexpensive per-part cost.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
features
- Type 20 concaved one side wheels with high-performance ceramic alumina and friable aluminum oxide blend for fast stock removal, cool, superior cutting
- 3 - 5X more life than aluminum oxide wheels
- 2X rough stock removal vs conventional abrasives
- High performance bond for versatility (for grinding high sped tool steels, hardened and soft steels, and aerospace alloys) and exceptional form holding
- Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
- Outstanding choice for high productivity, low total per-part grinding cost on surface grinders
| Weight | 0.0 LB |

